Shop DMT
See all product information
Create Account
Whestone Sharpening Stone, 6 in W, 2 in L, 3/4 in H, Diamond, Extra-Coarse Grit, Black
- Mfr # W6XP
- Zoro # G2124114
product price:Â
$
42.79
/ea
Key Features
Abrasive Material
Diamond
Grade
Extra Coarse
Width
2 in
Length
6 in
Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6XP
- Zoro #
- G2124114
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 6 in
- Height
- 3/4 in
- Overall Length
- 6 in
- Overall Height
- 3/4 in
- Overall Width
- 2 in
- Wire Rope Length
- 6 in
Details
- Item
- Whestone Sharpening Stone
- Abrasive Material
- Diamond
- Grade
- Extra Coarse
- Grit
- Extra-Coarse
- Color
- Black
- Compatible Lubrication
- Water
- Wire Color
- Black
Description
Whestone Sharpening Stone, Overall Length 6 in, Overall Width 2 in, Overall Height 3/4 in, Abrasive Material Diamond, Grade Extra Coarse, Grit 25, Compatible Lubrication Water, Product Type Whestone Sharpening Stone, Color Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.