Shop DOALL
Create Account
Friction Band Saw Blade, 3/4"W, .035 thick/gauge, 10 TPI
- Mfr # 310-094154.000
- Zoro # G504906522
product price:Â
$
71.95
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
- 310-094154.000
- Zoro #
- G504906522
- UPC #
- -
- Country of Origin
- United States
Description
For high speed fricition sawing of ferrous metal. Features: silicon-enhanced carbon steel, special wide set, hardened tooth tips. Benefits: slower set wear, longer fatigue life. Applications: ferrous metals of any hardness up to 1" (25mm) thick at speeds exceeding 5,000ft/min (1524 m/min).