Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Doba-Bnt 3 Piece Torino Folding Fabric Baskets Set; Black SA143833

3 Piece Torino Folding Fabric Baskets Set; Black (Discontinued)

  • Mfr # SA143833
  • Zoro # G704027836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA143833
Zoro #
G704027836
UPC #
654204756296
Country of Origin
China

Description

Keep your shelves organized and looking great with the 3-piece Torino Baskets. Store everything from sweaters, shoes, and towels to toys and games in these foldable fabric baskets. They fit easily on any closet shelf or freestanding shelf unit. Carrying them is easy and secure with reinforced chrome handles. Made of polyester fabric in black, these foldable baskets are a perfect organizational tool.

Features
  • 3 Piece
Specifications
  • Color: Black
  • Collection Name: Torino
  • Material: Fabric
  • Furniture Style: Transitional
  • Dimension: 10.24" H x 23.03" W x 23.8" L
  • Weight: 5.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.