Curvilinear Timing Belt, 350 Teeth, Neoprene, 2800 mm Wide, 8 mm Pitch, 2800-8M-30 HT250
- Mfr # 146461
- Zoro # G801864938
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
2800-8M-30 HT250
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146461
- Zoro #
- G801864938
- UPC #
- 782475349258
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 30 mm
- Pitch Length
- 2800 mm
Details
- Item
- Timing Belt
- Industry Number
- 2800-8M-30 HT250
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 350
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- HT250
Description
2800-8M-30 Ht250 Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.