Shop DODGE INDUSTRIAL

Curvilinear Timing Belt, 225 Teeth, Neoprene, 1800 mm Wide, 8 mm Pitch, 1800-8M-50 HT250

  • Mfr # 146489
  • Zoro # G701864991

product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
1800-8M-50 HT250
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
50 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
146489
Zoro #
G701864991
UPC #
782475349616
Country of Origin
United States
Item
Timing Belt
Industry Number
1800-8M-50 HT250
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
225
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
HT250

Dimensions

Belt Trade Size
8M
Top Width
50 mm
Pitch Length
1800 mm

Description

1800-8M-50 Ht250 Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products