Shop DODGE INDUSTRIAL
See all product information
Create Account
Curvilinear Timing Belt, 240 Teeth, Neoprene, 3,360 mm Wide, 14 mm Pitch, 3360-14M-85 HT250
- Mfr # 146588
- Zoro # G301865138
product price:Â
$
1,486.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
3360-14M-85 HT250
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146588
- Zoro #
- G301865138
- UPC #
- 782475352401
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 85 mm
- Pitch Length
- 3,360 mm
Details
- Item
- Timing Belt
- Industry Number
- 3360-14M-85 HT250
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 240
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- HT250
Description
3360-14M-85 Ht250 Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.