207 Normal Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 1-3/8 in Bore

  • Mfr # 124235

  • Zoro # G309909902


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
124235
Zoro #
G309909902
UPC #
78247511488
Country of Origin
United States

Dimensions

Bolt Size
0.3750 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Ball
Finish
Uncoated
Series
207
Static Load Capacity
3461 lbf
Lubrication
Grease

Description

207 Normal Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 1-3/8 in Dia Bore, 4.13 in L Bolt Center-to-Center, 4.13 in Dia Bolt Circle, 4-Bolt Base/Piloted Flange Mount, 5 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.