
E-Z Kleen Mounted Bearing, SCEZ Normal Duty, 4-Bolt Flange
Mfr # 125599 F4B-SCEZ-108-NY
Zoro # G116111031
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Lubrication
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125599 F4B-SCEZ-108-NY
Zoro #
G116111031
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.3750 in
Details
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Lubrication
Grease
Static Load Capacity
2538 lbf
Bearing Type
Ball
Series
206
Finish
Powder coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.