S-2000 Series Double Row Spherical Roller Bearing, Piloted Flange with Type E Dims, FC-S2-315LE

  • Mfr # 070743 FC-S2-315LE

  • Zoro # G308836490


product price:  $2,214.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
6.63 in
Overall Length
10.88 in
Overall Width
4.47 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
070743 FC-S2-315LE
Zoro #
G308836490
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
6.63 in
Overall Length
10.88 in
Overall Width
4.47 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Shaft Locking Type
Set Screw
Finish
Uncoated
Series
315
Temp. Range
-20 to 250°F
Static Load Capacity
104000 lb
Bearing Type
Expansion Type S-2000
Dynamic Load Capacity
83000 lb
Maximum Speed
1320 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.