Shop DODGE INDUSTRIAL

S-2000 Bearings, FC-S2-215R

  • Mfr # FC-S2-215R
  • Zoro # G2481294

product price: 
$
1,390.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8-3/4 in
System of Measurement
Inch
Bore Diameter
2-15/16 in
Mount Hole Center-to-Center Length
5.3 in
Bearing Insert Type
Spherical Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC-S2-215R
Zoro #
G2481294
UPC #
782475307029
Country of Origin
United States
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Spherical Roller

Dimensions

Overall Length
8-3/4 in
Bore Diameter
2-15/16 in
Mount Hole Center-to-Center Length
5.3 in

Description

FC-S2-215R Dodge 070657 215 Series Non-Expansion Type S-2000 Spherical Roller Bearing Unit, 2-15/16 in Dia Bore, 5.3 in L Bolt Center-to-Center, 7-1/2 in Dia Bolt Circle, Piloted Flange Mount, 8-3/4 in OAL/Dia

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.