Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-215
- Mfr # F4B-SC-215
- Zoro # G2486510
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
7-3/4 in
Bore Diameter
2-15/16 in
Mount Hole Center-to-Center Length
6 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B-SC-215
- Zoro #
- G2486510
- UPC #
- 782475114771
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Type
- Square
Dimensions
- Overall Length
- 7-3/4 in
- Bore Diameter
- 2-15/16 in
- Mount Hole Center-to-Center Length
- 6 in
Description
F4B-SC-215 Dodge 124220 215 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-15/16 in Dia Bore, 6 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 7-3/4 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.