Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-111
- Mfr # F4B-SCM-111
- Zoro # G2477252
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.38 in
System of Measurement
Inch
Overall Length
5.63 in
Housing Type
Square
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B-SCM-111
- Zoro #
- G2477252
- UPC #
- 782475115976
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 4.38 in
- Overall Length
- 5.63 in
- Bore Diameter
- 1-11/16 in
Description
F4B-SCM-111 Dodge 126189 210 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-11/16 in Dia Bore, 4.38 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 5.63 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.