Shop DODGE INDUSTRIAL
See all product information
Create Account
Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SCM-207
- Mfr # FC-SCM-207
- Zoro # G2486921
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
2-7/16 in
Overall Length
7-5/8 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-SCM-207
- Zoro #
- G2486921
- UPC #
- 782475115884
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 2-7/16 in
- Overall Length
- 7-5/8 in
- Mount Hole Center-to-Center Length
- 6-1/2 in
Description
FC-SCM-207 Dodge 126178 214 Medium Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 2-7/16 in Dia Bore, 6-1/2 in L Bolt Center-to-Center, 6-1/2 in Dia Bolt Circle, Piloted/Four-Bolt Base Flange Mount, 7-5/8 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.