Solidlube Bearings, F4B-LT7-012
- Mfr # F4B-LT7-012
- Zoro # G000471838
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Ductile Iron
Bearing Insert Material
Graphite
Finish
Powder coated
Bolt Size
0.3750 in
Lubrication
Self-lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B-LT7-012
- Zoro #
- G000471838
- UPC #
- 782475016488
- Country of Origin
- United States
- Housing Material
- Ductile Iron
- Bearing Insert Material
- Graphite
- Finish
- Powder coated
- Lubrication
- Self-lubricated
- Bearing Type
- Journal
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Bolt Size
- 0.3750 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Bore Diameter
- 3/4 in
- Overall Length
- 3-3/8 in
Description
F4B-LT7-012 Dodge; 033260 204/700 Medium Duty Non-Expansion Solidlube Flange Mount Sleeve Bearing, 3/4 in Dia Bore, 2-1/2 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 3-3/8 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.