Shop DODGE INDUSTRIAL
See all product information
Create Account
Solidlube Bearings, F4B-LT7-112
- Mfr # F4B-LT7-112
- Zoro # G000471890
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Graphite
Lubrication
Self-lubricated
Bearing Type
Journal
Finish
Powder coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B-LT7-112
- Zoro #
- G000471890
- UPC #
- 782475016594
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Bearing Insert Material
- Graphite
- Lubrication
- Self-lubricated
- Bearing Type
- Journal
- Finish
- Powder coated
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Bolt Size
- 0.5625 in
- Mount Hole Center-to-Center Length
- 4-1/8 in
- Bore Diameter
- 1-3/4 in
- Overall Length
- 5-3/8 in
Description
F4B-LT7-112 Dodge; 033271 209/700 Medium Duty Non-Expansion Solidlube Flange Mount Sleeve Bearing, 1-3/4 in Dia Bore, 4-1/8 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 5-3/8 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.