Shop DOLCE MELA
Create Account
DMC716 Window Semi-Blackout Curtain & Drape Panel; Ambassador
- Mfr # DMC716
- Zoro # G803915874
product price:Â
$
36.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMC716
- Zoro #
- G803915874
- UPC #
- 8171460150856
- Country of Origin
- China
Description
Decorate your window with style and sophistication with these luxury semi-blackout thick fabric curtain panels featuring floral motif patterns on beige background.
These unique curtains create an at most modern decor and privacy.
Features- Each Panel measures 60 W x 100 H inches (153 x 254 cm)
- Fits perfect in 9-10ft high ceiling rooms and can be tailored to lesser height
- Easy to hang with any standard or decorative curtain rod up to 15 inch (4cm) in diameter
- Preinstalled stainless steel grommet rings eliminate the need for hooks
- The panels come with weight ban along the bottom to keep them straight to the floor
- 1 curtain panel 60 x 100 with silver grommet rings in plastic PVC bag.
- Color: Ambassador
- Size: Curtain Panel
- Washing Care: Machine Wash in cold water, gentle cycle, do not bleach, tumble dry.
- Weight: 1.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.