Shop DOLCE MELA
Create Account
DMMV743-S3 French Country Planters Vintage Metal Decorative Vases & Flower Pots - Set of 3
- Mfr # DMMV743-S3
- Zoro # G003962203
product price:Â
$
28.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMMV743-S3
- Zoro #
- G003962203
- UPC #
- 817146013401
- Country of Origin
- China
Description
Dolce Mela decorative metal container planters feature vintage French Countryside inspired art, painted with vivid detail to enhance a sophisticated decor setting. Add elegance to any space with these Decorative Indoor or Outdoor Flower Planter Containers and use them with herbs and live or artificial flowers.
Features- Use these delightful metal buckets to decorate your kitchen, patio, or vintage event
- Bring color and french garden aesthetics to any location big or small
- Ideal for home, nurseries, garden centers, cottages & cabins
- Set of 3
- Large: 20 x 20 x 24 cm
- Medium: 17.5 x 17.5 x 21.5 cm
- Small: 14.5 x 14.5 x 19 cm
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.