Shop DOMINION BLUELINE
Create Account
REDAT35B Jumbo Steno Pad - 360 Sheets
- Mfr # REDAT35B
- Zoro # G603865195
product price:Â
$
32.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REDAT35B
- Zoro #
- G603865195
- UPC #
- 69775440060
- Country of Origin
- Brazil
Description
360-page steno pad is spiral-bound to open completely and allow easy handwriting. Margin-free format provides more space to write using fewer pages. Front label area includes a space for your name and date for quick identification. Steno pad is perfect for taking notes, shorthand writing, lists and more.
Specifications- Number of Sheets: 360
- Sheet Size: 9" x 6"
- Sheet Color: White
- Ruling Surface Side: Front
- Cover Color: Blue
- Cover Material: Cardboard
- Binding Type: Spiral
- Binding Location: Top
- Country of Origin: Brazil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.