Mfg 4-S-Cw Don-Jo Door Wrap-Around 1-3/4 In. With A 2-1/8 In. Hole
- Mfr # TY-0348888
- Zoro # G204134188
product price:Â
$
58.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY-0348888
- Zoro #
- G204134188
- UPC #
- 40186214686
- Country of Origin
- China
Description
For door remodeling, repairing and reinforcement. Helps prevent forced entry and installs in minutes. Perfect for remodeling or repairing doors without costly door replacement and the heavy duty one-piece construction provides exceptional security and strength.
Features- For cylindrical door locks with 2-1/8" hole and 1-3/4" door
- 2-3/4" backset
- 4-1/4" x 9" dimensions
- Stainless steel
- Door Wrap-Around with A 2.12Hole
- Color: Stainless Steel
- Color Family: Stainless
- Length: 9 in
- Material: Stainless Steel
- Width: 4.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.