This item is Discontinued.

Doortex Ecotex ECO113648LP Enhanced Polymer Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 36 X 48 In. ECO113648LP

ECO113648LP Enhanced Polymer Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 36 X 48 In. (Discontinued)

  • Mfr # ECO113648LP
  • Zoro # G103766695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECO113648LP
Zoro #
G103766695
UPC #
874951004185
Country of Origin
China

Description

Doortex Ecotex Enhanced Polymer Rectangular with lip shaped Chairmat for Standard Pile Carpets.

Features
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Protects flooring from damage and wear caused by chair casters.
  • 100% PVC free. Produced using 30% renewable energy. 100% recyclable.
  • Gripper back for standard pile carpets less than 375 in.
  • Rectangular.
Specification
  • Dimension - 48 x 36 x 0. 08 in.
  • Item Weight - 5. 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.