This item is Discontinued.

This item is Discontinued.
55-Lumens Floating Waterproof LED Flashlight, Purple (Discontinued)
Mfr #
41-2508
Zoro #
G709852617
UPC # 35355425086
Country of Origin China
Category Handheld Flashlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-2508
- Zoro #
- G709852617
- UPC #
- 35355425086
- Country of Origin
- China
Dimensions
- Flashlight Battery Size
- AA
Details
- Item
- Flashlight
- Number of Batteries
- 3
- Rechargeable
- Yes
- Maximum Lumens Output
- 55 lm
- Features
- Slip Resistant, Water Proof, Shock Absorbing, Comfortable Grip, Durable, Carabiner Clip, Floatable
- Flashlight Battery Type
- Alkaline
- Beam Distance
- 101.71 ft
- Color
- Purple
- Material
- Rubber
- Lamp Type
- LED
- Number of Light Source
- 4
- Battery Life
- 8.75 hr
- Power Source
- Battery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.