DieHard 1000 lm Black/Blue LED Flashlight Power Bank

  • Mfr # 41-6358
  • Zoro # G806597008
product price: 
$
41.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41-6358
Zoro #
G806597008
UPC #
35355463583
Country of Origin
China

Description

The last thing you want if you find yourself in an emergency situation is for your tools to be rendered useless. This rings true for when you're outdoors on a long camping or hiking trip. With this DieHard USB-C Rechargeable 1000 L Flashlight with Power Bank, you can be sure that you'll always have access to a powerful flashlight to see in the dark. * * This power bank flashlight combo tool features four unique lighting modes: flood and spotlight, flood, spotlight high and spotlight low with 1,000, 700, 450 and 125 lumens respectively. These rechargeable flashlights are capable of running for as long as six hours depending on the setting you choose, thanks to their heavy-duty 2000mAh lithium-ion battery that is built right in. The battery needs only four hours of charging before it's ready to go for the night. * * This battery can also be used to power up electronics that use a USB charger, so you can keep your phone on and ready to use. The battery, light bulb and inner workings of this power bank flashlight combo tool are all housed inside of a durable military-grade shell that is ready to take a beating without taking on damage. Having undergone a one-meter drop test, it is strong enough to endure some tumbles and falls. This high-quality flashlight and power bank set also benefits from an IPX4 water-resistant rating to ensure a little rain doesn't compromise its ability to function at its best.


  • • Reliable rechargeable flashlight and power bank combination tool
  • • Runs on a superior lithium-ion battery for as long as six hours
  • • Supports charging of USB compatible devices
  • • IPX4 military-grade aluminum housing protects it from drops up to one meter
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews