This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP850L-2EM
- Zoro #
- G8434081
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4 in
- Width
- 6 in
- Depth
- 10 in
- Overall Depth
- 10 in
- Overall Height
- 4 in
- Overall Width
- 6 in
Details
- Item
- Italian Starter Pack
- For Use With
- Mfr. No. 850L
- Product Type
- Italian Starter Pack
- Includes
- 10 Cancel Cards, 10 User Cards, Function Cards
- Weather Resistant
- No
- Type
- Starter Pack, 7 Function/10 User/10 Cancel Cards
- Accessory Type
- Magnetic Strip Card Starter Pack
- Compatible Manufacturer Model Number
- 850, 850L, 950
Description
Italian Starter Pack, Height 4 in, Width 6 in, Depth 10 in, For Use With Mfr. No. 850L, Weather Resistant No, Includes 10 Cancel Cards, 10 User Cards, Function Cards
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.