Shop DORMAN
Create Account
10160 19 Gauge 50 Ft. Mechanics Wire
- Mfr # D18-10160
- Zoro # G604046623
product price:Â
$
39.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-10160
- Zoro #
- G604046623
- UPC #
- 37495101608
- Country of Origin
- China
Description
Its a full line of Mechanics Wire for a range of applications. All our Mechanics Wire is constructed of high-quality materials for long-lasting durability.
Features- Useful for temporary repairs, including those that require binding and tying
- Also suitable for a broad variety of household, industrial and commercial uses
- Core Material - Steel
- Length - 600 in.
- Material - Steel
- Wire Gauge - 19 ft.
- Size - 50 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.