13975 Wheel Hub Dust Caps
- Mfr # D18-13975
- Zoro # G504017815
product price:Â
$
34.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-13975
- Zoro #
- G504017815
- UPC #
- -
- Country of Origin
- China
Description
Features
- All our Wheel Bearing Dust Caps are constructed of high-quality materials for long-lasting service.
- Protects wheel bearings by providing a tight seal against the elements
- Durable steel design
- Color/Finish - Silver
- Height - 1.266 in.
- Inside Diameter - 1.676 in.
- Material - Steel
- Outer Diameter - 1.784 in.
- Application - Ford 1994-64, Lincoln 1994-68, Mercury 1994-65
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.