38395 Door Hinge Repair Kit
- Mfr # D18-38395
- Zoro # G404017687
product price:Â
$
23.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-38395
- Zoro #
- G404017687
- UPC #
- 714334383950
- Country of Origin
- China
Description
Restore the ease and convenience of a properly functioning vehicle door with Dorman's Door Hinge Pin and Bushing Kit. It returns a sagging door to proper alignment and operation.
Features- Kit includes all necessary hardware for the repair
- Durable construction - hardened steel pin and brass bushing
- Use the kit to replace only the damaged pin and bushing - instead of the entire hinge assembly
- Trouble-free installation
- Bushing Inside Diameter - 0.350 in.
- Bushing Material - Cooper
- Bushing Outside Diameter - 0.480 in.
- Pin Diameter - 0.340 in.
- Pin Material - Steel
- Use Location - Front and Rear Door
- Fits for Ford Mustang 1979-98, Ford Tempo 1984-94, Mercury Capri 1979-86, Mercury Topaz 1984-94
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.