38400 Door Hinge Pin & Bush Kits
- Mfr # D18-38400
- Zoro # G504017686
product price:Â
$
34.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-38400
- Zoro #
- G504017686
- UPC #
- 37495384001
- Country of Origin
- China
Description
Restore the ease and convenience of a properly functioning vehicle door with Dorman's Door Hinge Pin and Bushing Kit. It returns a sagging door to proper alignment and operation.
Features- Kit includes all necessary hardware for the repair
- Durable construction - hardened steel pin and brass bushing
- Use the kit to replace only the damaged pin and bushing - instead of the entire hinge assembly
- Trouble-free installation
- Bushing Inside Diameter - 0.344 in.
- Bushing Material - Steel and cooper
- Bushing Outside Diameter - 0.490 in., 0.420 in.
- Pin Diameter - 0.342 in.
- Pin Material - Steel
- Use Location - Front and Rear Door
- Fits for Buick 1961-90, Cadillac 1968-85, Chevrolet 1967-96, GMC 1971-91, Oldsmobile 1967-90, Pontiac 1968-89, Buick 1991-96, Chevrolet 1991-96, Chevrolet 1973-84, GMC 1973-84, Oldsmobile 1991-92
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.