Shop DORMAN
Create Account
751292 Power Window Regulator & Motor Assembly for 2006-2009 Ford Fusion & 2006-2009 Mercury Milan
- Mfr # D18-751292
- Zoro # G104006509
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-751292
- Zoro #
- G104006509
- UPC #
- 19495306689
- Country of Origin
- China
Description
This replacement power window motor and regulator assembly is precision-engineered and extensively tested to match the exact fit, function and performance of the stock window regulator on specific vehicle years, makes and models.
Features- Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles
- Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life
- Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit
- Reliable design - engineered in North America and backed by long history of automotive aftermarket experience
- 2006-2009 Ford Fusion
- 2006-2009 Mercury Milan
- Attachment Type: Bolt
- Electric/Manual: Electric
- Express Up or Down: Non-Express
- Gear Material: Metal
- Installation Hardware Included: No
- Installation Instructions Included: No
- Material: Metal & Plastic
- Micro-controlled (Embedded Logic): No
- Wiring Harness Included: No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.