This item is Discontinued.

This item is Discontinued.
Auto/Manual Trans Shift Boot, 76802 (Discontinued)
Mfr #
76802
Zoro #
G8705880
UPC # 37495768023
Country of Origin China
Category Transmission Parts & Components
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
76802
Zoro #
G8705880
UPC #
37495768023
Country of Origin
China
Dimensions
Length
5.07 in
Thickness
0.01 in
Width
4.6 in
Details
Color
Black
Material
Rubber
Vehicle Fit
Honda Civic 2011-08
Transmission Model
Automatic
Shape
Conical
Grade
Standard
Item
Transmission Shift Boot
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.