This item is Discontinued.

This item is Discontinued.
Brake Hydraulic Hose - Front Right, H38969 (Discontinued)
Mfr #
H38969
Zoro #
G6592885
UPC # 82702374900
Country of Origin China
Category Hydraulic Bulk Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H38969
- Zoro #
- G6592885
- UPC #
- 82702374900
- Country of Origin
- China
Dimensions
- Hose Length
- 17.13 in
Details
- Standards
- DOT Approved
- Hose Cover Material
- Rubber
- Hose Tube Material
- EPDM Rubber
- Color
- Black
- Item
- Brake Hydraulic Hose
- Application
- Ford 1997-94, Mazda 2002-90, Mercury 1997-94
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.