This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H380753
- Zoro #
- G5519812
- UPC #
- 82702365687
- Country of Origin
- China
Dimensions
- Length
- 22.64 in
- Thread Size
- 10 mm; 3/8"-24
- Axis 1 Length
- 20.28 in
Details
- Item
- Brake Hose
- Material
- EPDM Rubber
- Includes
- Bracket; Gasket
- Vehicle Fit
- Chevrolet 2002-96, GMC 2002-96
- Features
- Flexible
- Fitting Type
- Banjo; Female
- Color
- Black
- Sleeve Material
- Rubber
- Position
- Front Right
- Bracket Material
- Stamped Steel
- Standards
- DOT Approved
- Fitting Material
- Treated Steel
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.