This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H620424
- Zoro #
- G3110153
- UPC #
- 82702678664
- Country of Origin
- Italy
- Item
- Brake Hose
- Material
- EPDM Rubber
- Standards
- DOT Approved
- Includes
- Gasket
- Color
- Black
- Features
- Flexible
- Vehicle Fit
- Buick Allure 2009-05, Buick LaCrosse 2009-05, Pontiac Grand Prix 2008-04
- Fitting Type
- Banjo; Female
- Position
- Rear Left
- Sleeve Material
- Rubber
- Fitting Material
- Treated Steel
Dimensions
- Length
- 13.13 in
- Thread Size
- 10 mm; M10-1.0
- Axis 1 Length
- 11.63 in
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.