This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H622562
- Zoro #
- G400545238
- UPC #
- 885484731745
- Country of Origin
- Unknown
- Item
- Brake Hose
- Material
- EPDM Rubber
- Color
- Black
- Standards
- DOT Approved
- Includes
- Bracket; Gasket; Jacket
- Features
- Flexible
- Vehicle Fit
- Cadillac ATS 2017-16
- Fitting Type
- Banjo; Female
- Sleeve Material
- Plastic
- Flare Type
- Inverted (End 2)
- Fitting Material
- Treated Steel
- Position
- Front Right
- Bracket Material
- Stamped Steel
Dimensions
- Length
- 22.44 in
- Thread Size
- M10-1.0; M10-1.0
- Axis 1 Length
- 21.18 in
Description
Brake Hydraulic Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.