This item is Discontinued.

This item is Discontinued.
Brake Master Cylinder, M39376 (Discontinued)
Mfr #
M39376
Zoro #
G3006657
UPC # 82702398098
Country of Origin Taiwan, Province of China
Category Master Cylinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M39376
- Zoro #
- G3006657
- UPC #
- 82702398098
- Country of Origin
- Taiwan, Province of China
- Includes
- Reservoir
- Material
- Cast Iron
- Number of Ports
- 2
- Vehicle Fit
- Buick 1987-83, Chevrolet 1988-83, GMC 1987-83, Oldsmobile 1988-83, Pontiac 1987-83
- Item
- Brake Master Cylinder
Dimensions
- Bore Dia.
- 24 mm; 36 mm
- Rearward Outlet Size
- 1/2"-20
Description
Dorman's Brake Master Cylinders are suitable for a broad spectrum of vehicle applications. We also offer a selective line of Master Cylinder Repair Kits and Master Cylinder replacement parts, available separately. First Stop brake master cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake master cylinder's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.