This item is Discontinued.

This item is Discontinued.
Clutch Hydraulic Hose, H38561 (Discontinued)
Mfr #
H38561
Zoro #
G5686841
UPC # 82702633397
Country of Origin China
Category Transmission Parts & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H38561
- Zoro #
- G5686841
- UPC #
- 82702633397
- Country of Origin
- China
Dimensions
- Thread Dia.
- M12-1.00
- Length
- 22-1/4 in
- Primary Segment Length
- 15 in
Details
- Vehicle Fit
- Chevrolet 1991-84, GMC 1991-84
- Type
- Flexible
- Material
- EPDM Rubber
- Fitting Type
- Male x Male
- Item
- Brake Hydraulic Hose
- Fitting Material
- Treated Steel
Description
Engineered from high-quality materials to ensure chemical and thermal resistance, Dorman's Clutch Hydraulic Hose restores and maintains optimal clutch performance. New hose replacement is recommended as part of a complete clutch repair for your vehicle. First Stop clutch hydraulic hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch hydraulic hose's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.