Shop DORMAN

D18-594012 Harmonic Balancer for Chevrolet 1998-69; GMC 1998-69; Oldsmobile 1979-77 - Pontiac 1992-85 - Pontiac 1979-78

  • Mfr # D18-594012
  • Zoro # G504061931

product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D18-594012
Zoro #
G504061931
UPC #
19495018599
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Durable and reliable products at great prices You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Durable and sleek, Dorman Harmonic Balancers feature a stress-resistant rubber bond that withstands the damaging effects of heat, salt, ozone and general wear and tear. The ductile steel construction allows for improved tensile and impact strength, safeguarding the engine and maintaining fuel efficiency year after year. Dorman Harmonic Balancers undergo detailed dimensional checks of the full assembly and critical components to ensure the strength and integrity of the part.

Features
  • Chevrolet 1998-69, GMC 1998-69, Oldsmobile 1979-77, Pontiac 1992-85, Pontiac 1979-78
  • Direct replacement to ensure proper fit
  • Benchmarked against OE performance to meet strict quality standards
  • Dimensional verification, material validation, and functional testing performed
  • Ease of installation with Dorman’s Harmonic Balancer Puller (594-999)
Specifications
  • Color: Black
  • Degree Markings: Yes
  • Installation Hardware Included: Yes
  • Package Contents: Balancer, 2 Woodruff Keys, Instruction Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.