Shop DORMAN

D18-65274 Metal or Rubber Drain Plug Gasket

  • Mfr # D18-65274
  • Zoro # G504061405

product price: 
$
32.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D18-65274
Zoro #
G504061405
UPC #
37495652742
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Durable and reliable products at great prices You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Dorman’s Engine Oil Drain Plug Gaskets are conveniently available in packs of varying quantities. Many styles are offered, including Copper, Aluminum, Nylon, Metal/Rubber, Inset, Fiber and Crush gaskets. Replacement is recommended at every oil change. Oil filter caps are available separately.

Features
  • Direct replacement gaskets and some universal gaskets available. Proper fit with the drain plug ensures a tight seal
  • Gaskets are also included with many of Dorman’s Engine Oil Drain Plugs and Pans
  • Made to specific sizes and standards to ensure a proper fit
  • Designed and constructed to strict engineering quality standards
Specifications
  • Gasket Material: Metal and Rubber
  • Gasket Thickness (mm): Inside Diameter (in):
  • 0.453 in. Outside Diameter (In):
  • 0.973 in. Package Contents:
  • 2 Metal/rubber Gaskets Packaging Type:
  • Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.