Shop DORMAN
Create Account
D18-918301 Power Steering Cooler
- Mfr # D18-918301
- Zoro # G704047162
product price:Â
$
192.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-918301
- Zoro #
- G704047162
- UPC #
- -
- Country of Origin
- China
Description
Coated for high corrosion resistance and increased protection against the elements, Power Steering Fluid Cooler ensures long-lasting service. It is engineered to effectively cool the power steering fluid that flows through it, thereby prolonging the fluid’s life and helping to prevent leaks and the possibility of overheating.
Features- High-quality aluminum construction for extended durability
- Prevents loss of power steering
- Plugs into mating component smoothly and easily
- Color: Black
- Material: Steel
- Fitting Type: Barb
- Inlet Inside Diameter: 0.275"
- Inlet Outside Diameter: 0.374"
- Dimension: 2.007" x 12.04" x 17.07"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.