This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW5605
- Zoro #
- G6326045
- UPC #
- 82702390399
- Country of Origin
- China
Details
- Item
- Brake Hardware Kit
- Vehicle Fit
- Jeep 2006-90
- Universal Fit
- No
- Grade
- Regular
- Position
- Front
- Brake Type
- Disc
- FMSI Number
- D477; D712
Description
Dorman's Disc Brake Hardware Kit is constructed from high-quality materials for a prolonged service life. Replacement restores the disc brakes to proper operation, helping to ensure road safety. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.