Dorman
Liftgate Lock Actuator, 931-107
- Zoro #: G8818404
- Mfr #: 931-107
Hover or click to zoom Tap to zoom
Help us improve our
product images
$203.61
Subtotal: $203.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dorman #931-107 Specifications
- Zoro #: G8818404
- Mfr #: 931-107
- UPC #: 19495383109
- Country of Origin (subject to change): China
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Dorman #931-107
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
- DORMAN Steering Column Lock Actuator, 601-037 601-037
- DORMAN 4WD Axle Actuator Housing, 917-500 917-500
- DORMAN Engine Intake Manifold Actuator, 911-904 911-904
- BAILEY HYDRAULICS Linear Actuator 12V Dc 11.34'' Stroke, 20.8'' Retract, 31.42'' Extend 139279
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 8 In K2XG10-230V-08
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In K2G20-12V-BR-18
- DUFF-NORTON Linear Actuator, 12VDC, 112 lb., 9.8 In LT100-1-250
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 2200 lb., 12 In K2XG20-24V-12
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 18 In K2G20-115V-BR-18
- WARNER LINEAR Linear Actuator, 230VAC, 600 lb., 12 In K2G10-230V-BR-12
- WARNER LINEAR Linear Actuator, 230VAC, 1200 lb., 4 In K2XG10-230V-04
- Dorman Linear Motion