Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable - Rear Right, C94163
Mfr # C94163
Zoro # G6857013
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Conduit
- Features Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
- Housing Color Black
- Conduit Length 79.41 in
- Outer Sleeve Material Rubber
Product Information
- Brand Dorman
- MFR # C94163
- Zoro # G6857013
- UPC # 82702343081
- Country of Origin China
- Category Automotive Wires & Cables
Dimensions
Conduit Length | 79.41 in |
Details
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Fuel and AC Disconnect Pliers (37300)
- GARMIN GFL 10 Fluid Level NMEA 2000 Analog Adapter (010-11326-00)
- TITAN AC FIN COMB (TL51500)
- JABSCO Jabsco HotShot HD5 Heavy Duty Washdown Pump - 12V - 5 GPM - 70 PSI (P501J-119N-3A)
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- MOTORMITE UNIVERSAL SPEEDOMETER CABLE KIT-113 IN (10104)
- METRA ELECTRONICS HEAT SHRINK BLUE BUTT CONNECTOR 16-14 GAUGE, PK 100 (HSBBC)
- ANCOR Red 2 AWG Battery Cable - 25' (114502)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 12 x 1.38 Inch Deep (5230912)
- HUNTER Fan Control Speed and Lights (99813)
- DONALDSON P562448, LVL GAUGE (P562448)
- Dorman Automotive Electrical