This item is Discontinued.

This item is Discontinued.
Parking Brake Hardware Kit 2008 Ford E-450 Super Duty, HW7426 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW7426
- Zoro #
- G5765135
- UPC #
- 885484073807
- Country of Origin
- China
Dimensions
- Brake Shoe Length Required
- 9 in
- Brake Shoe Width Required
- 2.05 in
Details
- Item
- Brake Hardware Kit
- Material
- Steel
- Vehicle Fit
- Ford 2017-08, Nissan 2017-12
- Features
- Colored Springs
- Position
- Rear
- FMSI Number
- 952
Description
Dorman's Parking Brake Hardware Kit is constructed from high-quality materials for a prolonged service life. The Kit includes everything necessary for a complete repair of the parking brake. First Stop parking brake hardware kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture parking brake hardware kit's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.