This item is Discontinued.

Dormer Jobber Drill Bit, N14, TiN Coated, A012 A012N14

This item is Discontinued.

Dormer

Jobber Drill Bit, N14, TiN Coated, A012 (Discontinued)

Mfr # A012N14
Zoro # G2641628
Country of Origin Brazil
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A012N14
Zoro #
G2641628
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#14
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Flute Length
2 3/16 in
Depth x Dia. Ratio
4xD
Shank Length
1 3/16 in
Maximum Drilling Depth
2 3/16 in
Wire Rope Length
3 3/8 in
Length
3 3/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Tin
Coolant Through
No
Material
High Speed Steel
Standards
ANSI
Decimal Equivalent
0.1820
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
List Number
A012
Drill Bit Finish
TiN
Point Type
Conventional Point
Number of Pieces
10
Coolant Fed
Non-Coolant Through
Flute Type
ANSI
Shank Shape
Straight
Drill Style
Jobber
Measurement System
Wire
Point type
Conventional Point

Description

Jobber Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1820, Wire, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.