This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A9784.0X280
- Zoro #
- G9544062
- UPC #
- -
- Country of Origin
- France
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 130 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
- Number of Flutes
- 0
- Shank Type - Machining
- Straight
- List Number
- A978
- Standards
- DIN
- Drill Bit Grouping
- Drill Bit
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.1575
- Number of Pieces
- 1
- Flute Type
- DIN 1869 / 3
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Straight
- Bit Style
- XL
- Measurement System
- Metric
- Drill Bit Point Type
- Standard
- Primary Material Application
- Metalworking
Description
Extra Long Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 130 Degrees , 25xD