This item is Discontinued.

This item is Discontinued.
#10-24 x 1-1/4 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK (Discontinued)
Mfr #
T1024114SP
Zoro #
G907166301
UPC # 781002117452
Country of Origin United States
Category Machine Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1024114SP
- Zoro #
- G907166301
- UPC #
- 781002117452
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1-1/4 in
- Size
- #10-24 x 1-1/4"
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Spanner
- Material
- 18-8 Stainless Steel
- Item
- Machine Screw