This item is Discontinued.

This item is Discontinued.
#10-24 x 2 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK (Discontinued)
Mfr #
T10242SP
Zoro #
G407166641
UPC # 781002117476
Country of Origin United States
Category Machine Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10242SP
- Zoro #
- G407166641
- UPC #
- 781002117476
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 2 in
- Size
- #10-24 x 2"
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Spanner
- Material
- 18-8 Stainless Steel
- Item
- Machine Screw
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.