This item is Discontinued.

Dottie 1/4"-20 x 1-1/4 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK T14114HB

This item is Discontinued.

Dottie

1/4"-20 x 1-1/4 in Tamper-Resistant Hex Button Machine Screw, 18-8 Stainless Steel, 100 PK (Discontinued)

Mfr # T14114HB
Zoro # G207166070
UPC # 781002118114
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14114HB
Zoro #
G207166070
UPC #
781002118114
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Size
1/4"-20 x 1-1/4"

Details

System of Measurement
Inch
Head Type
Button
Drive
Tamper-Resistant Hex
Material
18-8 Stainless Steel
Item
Machine Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.