This item is Discontinued.

Dottie #8-32 x 1 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK T8321SP

This item is Discontinued.

Dottie

#8-32 x 1 in Spanner Pan Machine Screw, 18-8 Stainless Steel, 100 PK (Discontinued)

Mfr # T8321SP
Zoro # G107165845
UPC # 781002117384
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8321SP
Zoro #
G107165845
UPC #
781002117384
Country of Origin
United States
System of Measurement
Inch
Head Type
Pan
Drive
Spanner
Material
18-8 Stainless Steel
Item
Machine Screw

Dimensions

Thread Size
#8-32
Fastener Length
1 in
Size
#8-32 x 1"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.