
Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK
Mfr # LAG14512
Zoro # G007165808
product price:Â $62.78
/pk 100, $0.63/eaKey Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Brick || Concrete || Mortar || Wood
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LAG14512
Zoro #
G007165808
UPC #
781002585183
Country of Origin
China
Dimensions
Screw Size
1/4 in
Fastener Length
5-1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Materials for Use With
Brick || Concrete || Mortar || Wood
Item
Lag Screw
Head Style
Hex
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.