Shop DOVETAIL WORKWEAR
See all product information
Create Account
Women's Work Pant, 8, Khaki, 97% BCI cotton / 3% spandex
- Mfr # DWS21P4C-210-8x30
- Zoro # G600438941
product price:Â
$
88.99
/ea
Key Features
Material
97% BCI cotton / 3% spandex
Gender
Women's
Fabric Weight
10 oz
Pockets
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS21P4C-210-8x30
- Zoro #
- G600438941
- UPC #
- 840130510143
- Country of Origin
- India
Dimensions
- Size
- 8
Details
- Item
- Work Pant
- Color
- Khaki
- Material
- 97% BCI cotton / 3% spandex
- Gender
- Women's
- Inseam
- 30
- Fabric Weight
- 10 oz
- Pockets
- 10
Description
Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg - a bit more draped, a bit more lived-in - this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.